Referințe
Gutekunst:0.63X7.27X20.00D-VA
Rubix:d616841
Producator:VD-095C



Detalii produs : 0.63X7.27X20.00D-VA GUTEKUNST - 0.63X7.27X20.00D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 1.12 mm, spring pitch (s): 3.522 mm, spring (R): 0.652 N/mm, smallest length of spring (LN): 5.77 mm, largest range of spring (SN): 14.23 mm, bend length (LK): 0 mm, maximum force of spring (FN): 9.278 N, tolerance FN (Fntol): 0.87 N, smallest length Load (Lndyn): 6.29 mm, largest spring travel path dyn. dyn. load (Shdyn): 6.96 mm, maximum force dyn. (Fndyn): 8.939 N, tolerance Fndyn (Fndtol): 0.86 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7.9 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere