Referințe
Gutekunst:0.80X13.20X38.30D-VA
Rubix:d616956
Producator:VD-117J



Detalii produs : 0.80X13.20X38.30D-VA GUTEKUNST - 0.80X13.20X38.30D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 2.52 mm, spring pitch (s): 10.714 mm, spring rate (R): 0.445 N/mm, smallest length of spring (Ln): 5.82 mm, largest range of spring (sn): 32.48 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 14.454 N, tolerance Fn (Fntol): 1.34 N, smallest length dyn. Load (Lndyn): 6.53 mm, largest spring travel path dyn. Load (Shdyn): 11.41 mm, maximum force dyn, (Fndyn): 14.138 N, tolerance Fndyn (Fndtol): 1.34 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 0.8 mm |
| Lungime | 38.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
