Referințe
Gutekunst:3.60X56.40X516.00D-VA
Rubix:d1196371
Producator:VD-313E



Detalii produs : 3.60X56.40X516.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.60X56.40X516.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 17.55 mm, spring pitch (s): 33.058 mm, spring rate (R): 0.529 N/mm, smallest spring length (Ln): 89.12 mm, largest spring range (sn): 426.88 mm, buckling length (Lk): 441.5 mm, max. spring force (Fn): 225.82 N, tolerance Fn (Fntol): 14.74 N, smallest length dyn. Load (Lndyn): 102.18 mm, largest spring travel dyn. Load (shdyn): 187.22 mm, max. force dyn. (Fndyn): 218.911 N, tolerance Fndyn (Fndtol): 14.62 N,
Informații tehnice
atribute
| Logistic Greutate | 257 g |
|---|---|
| Diametrul exterior | 60 mm |
| Diametrul firului | 3.6 mm |
| Lungime | 516 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
