Referințe
Gutekunst:0.80X4.00X19.50D-VA
Rubix:d615222
Producator:VD-141




rezumat tehnic
| Diametrul exterior | 4.8 mm |
|---|---|
| Diametrul firului | 0.8 mm |
| Lungime | 19.5 mm |
Detalii produs : 0.80X4.00X19.50D-VA GUTEKUNST - 0.80X4.00X19.50D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 0.71 mm, spring pitch (s): 1.496 mm, spring rate (R): 4.48 N/mm, smallest length of spring (Ln): 12.98 mm, largest range of spring (sn): 6.52 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 29.21 N, tolerance Fn (Fntol): 3.6 N, smallest length dyn. Load (Lndyn): 13.67 mm, largest spring travel path dyn. Load (Shdyn): 3.5 mm, maximum force dyn, (Fndyn): 26.118 N, tolerance Fndyn (Fndtol): 3.56 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.8 mm |
| Diametrul firului | 0.8 mm |
| Lungime | 19.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere