Referințe
Gutekunst:1.00X7.00X34.50D-VA
Rubix:d616286
Producator:VD-166L



Detalii produs : 1.00X7.00X34.50D-VA GUTEKUNST - 1.00X7.00X34.50D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 1,12 mm, spring pitch (s): 2,792 mm, spring (R): 2,126 N/mm, smallest length of spring (LN): 15,58 mm, largest range of spring (SN): 18,92 mm, bend length (LK): 0 mm, maximum force of spring (FN): 40,224 N, tolerance Fn (Fntol): 2,98 N, smallest length dyn. load (Lndyn): 16,62 mm, largest spring travel dyn. load (Shdyn): 8.22 mm, maximum force dyn. (Fndyn): 38,013 N, tolerance Fndyn (Fndtol): 2.94 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1 mm |
| Lungime | 34.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
