Referințe
Gutekunst:1.00X5.00X34.00D-VA
Rubix:d1195443
Producator:VD-177A



Detalii produs : 1.00X5.00X34.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.00X5.00X34.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.23 mm, spring pitch (s): 1.692 mm, spring rate (R): 3.59 N/mm, smallest spring length (Ln): 24.18 mm, largest spring range (sn): 9.82 mm, bend length (Lk): 23.86 mm, maximum spring force (Fn): 35.254 N, tolerance Fn (Fntol): 4.93 N, smallest length dyn. load (Lndyn): 25.52 mm, largest spring travel dyn. load (shdyn): 6.64 mm, maximum force dyn. (Fndyn): 30.443 N, tolerance Fndyn (Fndtol): 4.86 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1 mm |
| Lungime | 34 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
