Referințe
Gutekunst:1.00X4.80X30.00D-VA
Rubix:d617194
Producator:VD-178B



Detalii produs : 1.00X4.80X30.00D-VA GUTEKUNST - 1.00X4.80X30.00D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 0,91 mm, spring pitch (s): 2 mm, spring (R): 5,457 N/mm, smallest length of spring (LN): 18,45 mm, largest range of spring (SN): 11,55 mm, bend length (LK): 18.75 mm, maximum force of spring (FN): 63,028 N, tolerance Fn (Fntol): 5,9 N, smallest length dyn. load (Lndyn): 19,43 mm, largest spring travel dyn. load (Shdyn): 4.51 mm, maximum force dyn. (Fndyn): 57,68 N, tolerance Fndyn (Fndtol): 5.82 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 5.8 mm |
| Diametrul firului | 1 mm |
| Lungime | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
