Referințe
Gutekunst:1.10X5.40X13.70D-VA
Rubix:d1194339
Producator:VD-180D-02




rezumat tehnic
| Diametrul exterior | 6.5 mm |
|---|---|
| Diametrul firului | 1.1 mm |
| Lungime | 13.7 mm |
Detalii produs : 1.10X5.40X13.70D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.10X5.40X13.70D-VA
compression spring stainless, tolerance L0 (L0tol): 0.45 mm, spring pitch (s): 2.291 mm, spring rate (R): 14.792 N/mm, smallest spring length (Ln): 9.07 mm, largest spring range (sn): 4.63 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 68.487 N, tolerance Fn (Fntol): 7.63 N, smallest length dyn. load (Lndyn): 9.48 mm, largest spring travel dyn. load (shdyn): 1.95 mm, maximum force dyn. (Fndyn): 62.422 N, tolerance Fndyn (Fndtol): 7.53 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6.5 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 13.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere