Referințe
Gutekunst:3.60X14.40X26.00D-VA
Rubix:d1201751
Producator:VD-313O



Detalii produs : 3.60X14.40X26.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.60X14.40X26.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.54 mm, spring pitch (s): 6.4 mm, spring rate (R): 140.625 N/mm, minimum length of spring (Ln): 21.36 mm, largest stretch of spring (sn): 4.64 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 652.5 N, tolerance Fn (Fntol): 99.4 N, smallest length dyn. Load (Lndyn): 22.14 mm, largest spring travel path dyn. Load (Shdyn): 2.47 mm, maximum force dyn, (Fndyn): 542.813 N, tolerance Fndyn (Fndtol): 97.49 N.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul exterior | 18 mm |
| Diametrul firului | 3.6 mm |
| Lungime | 26 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
