Referințe
Gutekunst:0.10X1.00X2.90D-VA
Rubix:d1202304
Producator:VD-2006



Detalii produs : 0.10X1.00X2.90D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X1.00X2.90D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.22 mm, spring pitch (s): 0.482 mm, spring rate (R): 0.159 N/mm, smallest spring length (Ln): 0.99 mm, Largest range of spring (sn): 1.91 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 0.304 N, tolerance Fn (Fntol): 0.304 N , smallest length dyn. Load (Lndyn): 1.06 mm, largest spring travel path dyn. Load (Shdyn): 0.94 mm, maximum force dyn, (Fndyn): 0.293 N, tolerance Fndyn (Fndtol): 0.04 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.1 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 2.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
