Referințe
Gutekunst:0.10X0.80X6.60D-VA
Rubix:d1197619
Producator:VD-2014



Detalii produs : 0.10X0.80X6.60D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X0.80X6.60D-VA
compression spring stainless, tolerance L0 (L0tol): 0.39 mm, spring pitch (s): 0.343 mm, spring rate (R): 0.092 N/mm, smallest spring length (Ln): 2.51 mm, largest spring range (sn): 4.09 mm, bend length (Lk): 5.37 mm, maximum spring force (Fn): 0.376 N, tolerance Fn (Fntol): 0.04 N, smallest length dyn. Load (Lndyn): 2.69 mm, Longest spring travel dyn. load (shdyn): 1.97 mm, maximum force dyn. (Fndyn): 0.36 N, tolerance Fndyn (Fndtol): 0.04 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.9 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 6.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
