Referințe
Gutekunst:1.25X5.55X13.00D-VA
Rubix:d1195779
Producator:VD-205C



Detalii produs : 1.25X5.55X13.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.25X5.55X13.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.45 mm, spring pitch (s): 2.136 mm, spring rate (R): 22.72 N/mm, smallest length of spring (Ln): 10.27 mm, largest range of spring (sn): 2.73 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 62.026 N, tolerance Fn (Fntol): 11.13 N, smallest length dyn. Load (Lndyn): 10.72 mm, largest spring travel path dyn. Load (Shdyn): 1.76 mm, maximum force dyn, (Fndyn): 51.802 N, tolerance Fndyn (Fndtol): 10.97 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6.8 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
