Referințe
Gutekunst:1.50X12.50X30.40D-VA
Rubix:d617352
Producator:VD-207J-32



Detalii produs : 1.50X12.50X30.40D-VA GUTEKUNST - 1.50X12.50X30.40D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 1.02 mm, spring pitch (s): 5.255 mm, spring rate (R): 4.124 N/mm, smallest length of spring (Ln): 12.93 mm, largest range of spring (sn): 17.47 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 72.046 N, tolerance Fn (Fntol): 5.27 N, smallest length dyn. Load (Lndyn): 13.77 mm, largest spring travel path dyn. Load (Shdyn): 7.68 mm, maximum force dyn, (Fndyn): 68.582 N, tolerance Fndyn (Fndtol): 5.22 N.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 30.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere