Referințe
Gutekunst:1.50X8.50X40.00D-VA
Rubix:d1198454
Producator:VD-207K-06



Detalii produs : 1.50X8.50X40.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.50X8.50X40.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.06 mm, spring pitch (s): 3.667 mm, spring rate (R): 6.87 N/mm, smallest length of spring (Ln): 21.08 mm, largest range of spring (sn): 18.92 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 129.98 N, tolerance Fn (Fntol): 9.2 N, smallest length dyn. Load (Lndyn): 22.25 mm, largest spring travel dyn. Load (Shdyn): 6.59 mm, maximum force dyn, (Fndyn): 121.943 N, tolerance Fndyn (Fndtol): 9.08 N.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 10 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
