Referințe
Gutekunst:1.60X12.50X115.00D-
Rubix:390092
Producator:D-222A




rezumat tehnic
| Diametrul exterior | 14.1 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 115 mm |
Detalii produs : D-222A - D-222A ARC 1.60X12.50X115.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 2.72 mm, spring pitch (s): 5.04 mm, spring rate (R): 1.519 N/mm, smallest length of spring (Ln): 46.1 mm, largest range of spring (sn): 68.9 mm, bend length (Lk): 98.62 mm, maximum force of spring (Fn): 104.6 N, tolerance Fn (Fntol): 5.7 N, smallest length dyn. Load (Lndyn): 49.55 mm, largest spring travel path dyn. Load (Shdyn): 33.16 mm, maximum force dyn, (Fndyn): 99.44 N, tolerance Fndyn (Fndtol): 5.62 N.
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Diametrul exterior | 14.1 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere