Referințe
Gutekunst:1.60X9.90X38.00D-VA
Rubix:d1202322
Producator:VD-227A-04



Detalii produs : 1.60X9.90X38.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.60X9.90X38.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 1.11 mm, spring pitch (s): 3.832 mm, spring rate (R): 6.221 N/mm, smallest spring length (Ln): 20.79 mm, largest spring range (sn): 17.21 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 107.063 N, tolerance Fn (Fntol): 8.49 N, smallest length dyn. Load (Lndyn): 21.99 mm, largest spring travel dyn. Load (shdyn): 7.54 mm, max. force dyn. (Fndyn): 99.598 N, tolerance Fndyn (Fndtol): 8.38 N,
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul exterior | 11.5 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
