Referințe
Gutekunst:1.80X28.20X107.00D-VA
Rubix:d616573
Producator:VD-232G



Detalii produs : 1.80X28.20X107.00D-VA GUTEKUNST - 1.80X28.20X107.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 5.34 mm, spring pitch (s): 19.127 mm, spring rate (R): 0.745 N/mm, smallest spring length (Ln): 18.13 mm, largest spring range (sn): 88.87 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 66.208 N, tolerance Fn (Fntol): 4.97 N, smallest length dyn. load (Lndyn): 20.45 mm, largest spring travel dyn. load (shdyn): 32.32 mm, maximum force dyn. (Fndyn): 64.48 N, tolerance Fndyn (Fndtol): 4.95 N,
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul exterior | 30 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 107 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere