Referințe
Gutekunst:2.00X28.00X50.00D-VA
Rubix:d616009
Producator:VD-234L



Detalii produs : 2.00X28.00X50.00D-VA GUTEKUNST - 2.00X28.00X50.00D-VA GUTEKUNST
Pressure spring stainless, tolerance L0 (L0tol): 3.06 mm, spring pitch (s): 13.714 mm, spring rate (R): 1.822 N/mm, smallest spring length (Ln): 13.76 mm, largest spring range (sn): 36.24 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 66.029 N, tolerance Fn (Fntol): 6.56 N, smallest length dyn. Load (Lndyn): 15.14 mm, largest spring travel dyn. Load (shdyn): 17.8 mm, max. force dyn. (Fndyn): 63.515 N, tolerance Fndyn (Fndtol): 6.52 N,
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 30 mm |
| Diametrul firului | 2 mm |
| Lungime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
