Referințe
Gutekunst:1.00X11.50X77.00D
Rubix:d615658
Producator:D-150E



Detalii produs : 1.00X11.50X77.00D GUTEKUNST - 1.00X11.50X77.00D GUTEKUNST
Gutekunst Compression spring, Tolerance L0tol [mm]: 2,74, Spring pitch S [mm]: 5,63, Spring rate R [N/mm]: 0,496, Smallest spring length Ln [mm]: 19,53, Largest spring range sn [mm]: 57,47, Bend length Lk [mm]: 53,88, Maximum spring force Fn [N]: 28,516, Tolerance Fn (Fntol) [N]: 1,79, Smallest length dyn. Load Lndyn [mm]: 21,55, Largest spring travel dyn. load shdyn [mm]: 29, Tolerance Fndyn [N]: 27,513, Tolerance Fndtol [N]: 1,77
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 12.5 mm |
| Diametrul firului | 1 mm |
| Lungime | 77 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
