Referințe
Gutekunst:2.00X25.00X135.00D-VA
Rubix:d617251
Producator:VD-237



Detalii produs : 2.00X25.00X135.00D-VA GUTEKUNST - 2.00X25.00X135.00D-VA GUTEKUNST
Gutekunst Compression spring, Tolerance L0tol [mm]: 4,36, Spring pitch S [mm]: 15,647, Spring rate R [N/mm]: 1,054, Smallest spring length Ln [mm]: 32,6, Largest spring range sn [mm]: 102,4, Bend length Lk [mm]: 48,64, Maximum spring force Fn [N]: 107,942, Tolerance Fn (Fntol) [N]: 6,15, Smallest length dyn. Load Lndyn [mm]: 43,35, Largest spring travel dyn. load shdyn [mm]: 23,45, Tolerance Fndyn [N]: 96,61, Tolerance Fndtol [N]: 6
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul exterior | 27 mm |
| Diametrul firului | 2 mm |
| Lungime | 135 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
