Referințe
Gutekunst:5.50X32.50X70.00D-VA
Rubix:d1194946
Producator:VD-364L



Detalii produs : 5.50X32.50X70.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.50X32.50X70.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 1.4 mm, spring pitch (s): 11.727 mm, spring rate (R): 42.408 N/mm, smallest spring length (Ln): 45.86 mm, largest spring range (sn): 24.14 mm, bend length (Lk): 0 mm, max. spring force (Fn): 1023.729 N, tolerance Fn (Fntol): 86.7 N, smallest length dyn. Load (Lndyn): 48.17 mm, largest spring travel dyn. Load (shdyn): 12.08 mm, max. force dyn., (Fndyn): 925.767 N, tolerance Fndyn (Fndtol): 85 N,
Informații tehnice
atribute
| Logistic Greutate | 145 g |
|---|---|
| Diametrul exterior | 38 mm |
| Diametrul firului | 5.5 mm |
| Lungime | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
