Referințe
Gutekunst:2.00X13.00X305.00D-VA
Rubix:d1200996
Producator:VD-252AG



Detalii produs : 2.00X13.00X305.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X13.00X305.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 8.4 mm, spring pitch (s): 4.423 mm, spring rate (R): 0.93 N/mm, smallest spring length (Ln): 163.38 mm, largest range of spring (sn): 141.62 mm, bend length (Lk): 298.69 mm, maximum force of spring (Fn): 131.707 N, tolerance Fn (Fntol): 9.79 N, smallest length dyn. Load (Lndyn): 174.57 mm, largest spring travel path dyn. Load (Shdyn): 71.71 mm, maximum force dyn, (Fndyn): 121.3 N, tolerance Fndyn (Fndtol): 9.63 N.
Informații tehnice
atribute
| Logistic Greutate | 72 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2 mm |
| Lungime | 305 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
