Referințe
Gutekunst:9.00X54.00X77.30D-VA
Rubix:d1197653
Producator:VD-414J



Detalii produs : 9.00X54.00X77.30D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 9.00X54.00X77.30D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.45 mm, spring pitch (s): 19.514 mm, spring rate (R): 104.167 N/mm, smallest spring length (Ln): 54.35 mm, largest range of spring (sn): 22.95 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 2390.633 N, tolerance Fn (Fntol) : 217 N, smallest length dyn. Load (Lndyn): 567.8 mm, largest spring travel path dyn. Load (Shdyn): 10.54 mm, maximum force dyn, (Fndyn): 0 N, tolerance Fndyn (Fndtol): 213 N.
Informații tehnice
atribute
| Logistic Greutate | 471 g |
|---|---|
| Diametrul exterior | 63 mm |
| Diametrul firului | 9 mm |
| Lungime | 77.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
