Referințe
Gutekunst:2.20X12.80X48.90D-VA
Rubix:d1198175
Producator:VD-263P



Detalii produs : 2.20X12.80X48.90D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X12.80X48.90D-VA
compression spring stainless, tolerance L0 (L0tol): 1.3 mm, spring pitch (s): 4.916 mm, spring rate (R): 10.288 N/mm, smallest spring length (Ln): 28.45 mm, largest spring range (sn): 20.45 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 210.39 N, tolerance Fn (Fntol): 16.54 N, smallest length dyn. load (Lndyn): 30.03 mm, largest spring travel dyn. load (shdyn): 8.5 mm, maximum force dyn. (Fndyn): 194.135 N, tolerance Fndyn (Fndtol): 16.3 N,
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 48.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
