Referințe
Gutekunst:2.20X10.10X76.00D-VA
Rubix:d1195723
Producator:VD-263Q-08



Detalii produs : 2.20X10.10X76.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X10.10X76.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.78 mm, spring pitch (s): 3.6 mm, spring rate (R): 9.705 N/mm, smallest length of spring (Ln): 55.44 mm, largest range of spring (sn): 20.56 mm, bend length (Lk): 58.8 mm, maximum force of spring (Fn): 199.535 N, tolerance Fn (Fntol): 23.63 N, smallest length dyn. Load (Lndyn): 58.41 mm, largest spring travel path dyn. Load (Shdyn): 12.99 mm, maximum force dyn, (Fndyn): 170.711 N, tolerance Fndyn (Fndtol): 23.13 N.
Informații tehnice
atribute
| Logistic Greutate | 22 g |
|---|---|
| Diametrul exterior | 12.3 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 76 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
