Referințe
Gutekunst:4.00X50.00X230.00D-VA
Rubix:d1196540
Producator:VD-316



Detalii produs : 4.00X50.00X230.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X50.00X230.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 6 mm, spring pitch (s): 26.588 mm, spring rate (R): 2.108 N/mm, smallest length of spring (Ln): 53.37 mm, largest range of spring (sn): 176.63 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 372.336 N, tolerance Fn (Fntol): 21.42 N, smallest length dyn. Load (Lndyn): 59.06 mm, largest spring travel path dyn. Load (Shdyn): 69.92 mm, maximum force dyn, (Fndyn): 360.342 N, tolerance Fndyn (Fndtol): 21.21 N.
Informații tehnice
atribute
| Logistic Greutate | 167 g |
|---|---|
| Diametrul exterior | 54 mm |
| Diametrul firului | 4 mm |
| Lungime | 230 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
