Referințe
Gutekunst:4.00X45.00X156.00D-VA
Rubix:d1197617
Producator:VD-318D



Detalii produs : 4.00X45.00X156.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X45.00X156.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 4.62 mm, spring pitch (s): 17.882 mm, spring rate (R): 2.892 N/mm, smallest spring length (Ln): 51.85 mm, largest range of spring (sn): 104.15 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 301.202 N, tolerance Fn (Fntol) : 20.81 N, smallest length dyn. Load (Lndyn): 56.78 mm, largest spring travel path dyn. Load (Shdyn): 56.57 mm, maximum force dyn, (Fndyn): 286.944 N, tolerance Fndyn (Fndtol): 20.56 N.
Informații tehnice
atribute
| Logistic Greutate | 149 g |
|---|---|
| Diametrul exterior | 49 mm |
| Diametrul firului | 4 mm |
| Lungime | 156 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
