Referințe
Gutekunst:5.60X48.40X135.00D-VA
Rubix:d1197416
Producator:VD-364R-43



Detalii produs : 5.60X48.40X135.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 5.60X48.40X135.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 4.56 mm, spring pitch (s): 10.352 mm, spring rate (R): 6.072 N/mm, smallest spring length (Ln): 96.04 mm, largest spring range (sn): 38.96 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 236.565 N, tolerance Fn (Fntol): 36.1 N, smallest length dyn. load (Lndyn): 103.46 mm, largest spring travel dyn. load (shdyn): 31.54 mm, maximum force dyn. (Fndyn): 191.511 N, tolerance Fndyn (Fndtol): 35.6 N,
Informații tehnice
atribute
| Logistic Greutate | 428 g |
|---|---|
| Diametrul exterior | 54 mm |
| Diametrul firului | 5.6 mm |
| Lungime | 135 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
