Referințe
Gutekunst:8.00X63.00X95.00D-VA
Rubix:d1194795
Producator:VD-400



Detalii produs : 8.00X63.00X95.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 8.00X63.00X95.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.86 mm, spring pitch (s): 24.857 mm, spring rate (R): 40.952 N/mm, smallest length of spring (Ln): 49.4 mm, largest range of spring (sn): 45.6 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1867.411 N, tolerance Fn (Fntol): 121 N, smallest length dyn. Load (Lndyn): 52.1 mm, largest spring travel path dyn. Load (Shdyn): 17.5 mm, maximum force dyn, (Fndyn): 1756.841 N, tolerance Fndyn (Fndtol): 119 N.
Informații tehnice
atribute
| Logistic Greutate | 435 g |
|---|---|
| Diametrul exterior | 71 mm |
| Diametrul firului | 8 mm |
| Lungime | 95 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
