Referințe
Gutekunst:9.00X91.00X200.00D-VA
Rubix:d1200562
Producator:VD-414F



Detalii produs : 9.00X91.00X200.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 9.00X91.00X200.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 4.49 mm, spring pitch (s): 34.727 mm, spring rate (R): 13.851 N/mm, smallest spring length (Ln): 80.04 mm, largest range of spring (sn): 119.96 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1661.566 N, tolerance Fn (Fntol) : 101 N, smallest length dyn. Load (Lndyn): 86.31 mm, largest spring travel path dyn. Load (Shdyn): 49.02 mm, maximum force dyn, (Fndyn): 1574.72 N, tolerance Fndyn (Fndtol): 99.8 N.
Informații tehnice
atribute
| Logistic Greutate | 1084 g |
|---|---|
| Diametrul exterior | 100 mm |
| Diametrul firului | 9 mm |
| Lungime | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
