Referințe
INA:LFZ15-RB
Rubix:d1233288

Detalii produs : LFZ15-RB INA - CURVED ROLLER INA LFZ15-RB
The bolts, which are made from high strength screw steel, Depending on their intended purpose, they are supplied with a washer, nut, drive fit lubrication nipple and sealing cap. The eccentric designs LFE and LFE..-A1 allow the track roller guidance systems to be set clearance-free. The bolts, washers and nuts are corrosion-resistant.
Informații tehnice
atribute
| Lățime | 50.8 mm |
|---|---|
| Serie | lfz |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere