Referințe
Festo:SIM-M12-RS-3WD-3
Rubix:d770320
Producator:30451
EAN:4052568067465
Detalii produs : SIM-M12-RS-3WD-3 FESTO - FESTO PLUG SOCKET + CABLE SIM-M12-RS-3WD-3
Connecting cable SIM-M12-RS-3WD-3 For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=<= 45 V, Operating voltage range DC=<= 70 V
Informații tehnice
atribute
| Logistic Greutate | 133 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere