Cilindri pneumatici și actuatoare - Accesorii Festo NEBU-M8G3-K-0.5-M8G3

Connecting cable, type NEBU

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:NEBU-M8G3-K-0.5-M8G3
Rubix:d769013
Producator:541346
EAN:4052568050375
brand logo

Documente

Detalii produs : NEBU-M8G3-K-0.5-M8G3 FESTO - FESTO 541346 CONNECTING CABLE NEBU-M8G3-K-0.5-M8G3


Connecting cable NEBU-M8G3-K-0.5-M8G3 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 60 V, operating voltage range DC=0 - 60 V

Informații tehnice


atribute
Conexiunea 1m8
  • Disponibil – Data livrării la cerere