Cilindri pneumatici și actuatoare - Accesorii Festo NEBU-M12G5-K-2.5-LE3

Connecting cable, type NEBU

Vedeți informațiile tehnice

Referințe

Festo:NEBU-M12G5-K-2.5-LE3
Rubix:d769047
Producator:541363
EAN:4052568050412
brand logo

Detalii produs : NEBU-M12G5-K-2.5-LE3 FESTO - FESTO 541363 CONNECTING CABLE NEBU-M12G5-K-2.5-LE3


Connecting cable NEBU-M12G5-K-2.5-LE3 for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Conforms to standard=(* EN 61076-2-101, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending fatigue strength according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 250 V, operating voltage range DC=0 - 250 V

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere