Referințe
Elesa+Ganter:GN 750-40-B12-N
Rubix:d586226
Producator:GN 750-40-B12-N
EAN:4045525370937





Detalii produs : 750-40-B12-N ELESA+GANTER - 750-40-B12-N ELESA+GANTER
The cover hides fasteners (see assembly instructions) and provides a printing facility for any symbol or logo. On assembly, the cover is pushed in by hand and can be removed with a screw driver via a suitable slot. Control levers GN 750 can also be supplied as standard with: Square DIN 79 V + Bore diameter Keyway DIN 6885 K + Bore diameter
Informații tehnice
atribute
| Logistic Greutate | 232 g |
|---|---|
| Execuție | gn 750 |
| Formă | n |
| Diametrul forajului | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
