Referințe
Elesa+Ganter:GN 750-50-B16-M
Rubix:d606011
Producator:GN 750-50-B16-M
EAN:4045525371040





Detalii produs : 750-50-B16-M ELESA+GANTER - 750-50-B16-M ELESA+GANTER
The cover hides fasteners (see assembly instructions) and provides a printing facility for any symbol or logo. On assembly, the cover is pushed in by hand and can be removed with a screw driver via a suitable slot. Control levers GN 750 can also be supplied as standard with: Square DIN 79 V + Bore diameter Keyway DIN 6885 K + Bore diameter
Informații tehnice
atribute
| Logistic Greutate | 406 g |
|---|---|
| Execuție | gn 750 |
| Formă | m |
| Diametrul forajului | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
