Referințe
Mitutoyo:500-719-20
Rubix:d893603
EAN:4946368694047



rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
Documente
Detalii produs : 500-719-20 MITUTOYO - DIGITAL AND GAUGE SLIDE FOOT MITUTOYO 500-719-20
These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
Digital ABS Caliper, 0-150 mm, Rod
Puncte forte
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
| Rezoluție | 0.01 mm |
| Lungime | 233 mm |
| Lungimea nasurilor | 40 mm |
| Greutate | 168 g |
| Materialul caroseriei | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere