Cablu inelar Freudenberg Sealing Technologies 72214

Cords

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:72214
Rubix:d477212
Producator:72214
brand logo

rezumat tehnic

Diametrul secțiunii transversale5 mm
Duritatea malului A72 Shore
Materialnbr

Documente

Detalii produs : 72214 SIMRIT - SIMRIT SCHNUR 500 00 872 SCHNUR 5


Whether tunnel boring machine, ship's engine or loading hatch. Special profiles, cords or hoses are used whenever there are large sealing points that cannot be sealed with molded seals or O-rings, or can only be sealed at great expense. Over 3500 different profile nozzles and numerous materials are available for this purpose. In addition, the development and production of customer-specific designs is possible, whereby the tool costs are very low compared to molded parts.

Informații tehnice


atribute
Diametrul secțiunii transversale5 mm
Duritatea malului A72 Shore
Materialnbr
  • Disponibil – Data livrării la cerere