Referințe
Dichtomatik:67020599
Rubix:d363413
Producator:67020599
Detalii produs : 67020599 DICHTOMATIK - DICHTOMATIK 67020599 FREUDENBERG SEAL
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 60. Material: VMQ.
Informații tehnice
atribute
| Diametrul secțiunii transversale | 4 mm |
|---|---|
| Duritatea malului A | 60 Shore |
| Material | vmq |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere