Referințe
Format:14551240, 9114551240
Rubix:d801458
Producator:14551240
EAN:4317784563215
Detalii produs : 9114551240 FORMAT - 9114551240 FORMAT
90° countersinks and deburring countersinks
Design: Axial and radial relief ground and CBN deep-ground. Also provided with cutting and clearance angles for the most common materials. Application: Suitable for universal chatter and burr-free drilling, countersinking and deburring work for countersunk screws DIN 963, DIN 964, DIN 965, DIN 966 and DIN 7991 in one step. Please note the large countersink range! The excellent cutting properties and easy machining process result from the cone-shaped relief grinding on the coat and angle of rake. The countersink achieves the best results with the strongest feed and lowest cutting speed. Note: Sufficient supply of coolant is essential.
Informații tehnice
atribute
| Diametrul cozii | 8 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

