Mâner Elesa+Ganter GN 226.1-67-A
Cover discs for knurled handwheels GN 226
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 226.1-67-A
Rubix:d592612
Producator:226.1-67-A
EAN:4045525101418




Detalii produs : GN 226.1-67-A ELESA+GANTER - GN 226.1-67-A ELESA+GANTER
Cover discs GN 226.1 not only improve the appearance of the knurled handwheels GN 226 , but also widen the range of applications. Apart from the standard symbol, diagrams and or other symbols can be printed. Cover discs and knurled handwheels are supplied separately.
Informații tehnice
atribute
| Lungime | 15 mm |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 67 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere