Costum multi-risc Portwest FR53RERXXXL

Coverall

Vedeți informațiile tehnice

Referințe

Portwest:FR53RERXXXL
Rubix:d1212273
Producator:FR53RERXXXL
EAN:5036108284184
brand logo

rezumat tehnic

Culoareroșu
Mărime3xl
Vizibilitate ridicatănu
Vezi toate Caracteristice

Detalii produs : FR53RERXXXL PORTWEST - MULTI-RISK OVERALL PORTWEST FR53RERXXXL


FR Anti-Static Insulated Coverall, FR53, Red, Size XXXL

Puncte forte

This Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system.

Protection against radiant, convective and contact heat

Informații tehnice


atribute
Culoareroșu
Mărime3xl
Vizibilitate ridicatănu
Material de bazăbumbac
Culoare secundarăfără culoare secundară
  • Disponibil – Data livrării la cerere

Mărime