Referințe
Portwest:S485YBRXL
Rubix:d1210841
Producator:S485YBRXL
EAN:5036108293568



Detalii produs : S485YBRXL PORTWEST - HIGH VISIBILITY OVERALL PORTWEST S485YBRXL
Hi-Vis Contrast Winter Coverall, S485, Yellow/Black, Size XL
Puncte forte
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
xl