Referințe
Portwest:FF50RER41
Rubix:d1207726
Producator:FF50RER41
EAN:5036108275700

Detalii produs : FF50RER41 PORTWEST - MULTI-RISK OVERALL PORTWEST FF50RER41
Aberdeen FR Coverall, FF50, Red, Size 41
Puncte forte
Ideally suited to off shore industries this top of the range coverall comes in inch sizes for the perfect fit. Certified to a multitude of international standards the Aberdeen coverall offers top protection in a range of hazardous environments.
Protection against radiant, convective and contact heat
Protection against radiant, convective and contact heat
Informații tehnice
atribute
| Culoare | roșu |
|---|---|
| Mărime | 41 |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
41