Referințe
SMC:CP95NDB63-500
Rubix:d564125
Producator:CP95NDB63-500
Detalii produs : CP95NDB63-500 SMC - CP95NDB63-500 SMC
The CP95 series is a series of profiled ISO/VDMA pneumatic cylinders. The tie rods are included in the body of the mechanism which is made of extruded aluminium, which is integrated with a cover at each end in order to obtain a more regular and attractive appearance. Shaking of the piston rod at the end of the stroke has been eliminated by means of a compensating seal mechanism. Carefully engineered bottoms and tie rod nuts simplify assembly and extend the life of the cylinder.
Informații tehnice
atribute
| Diametrul cilindrului | 63 mm |
|---|---|
| Cursa cilindrului | 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere