Referințe
Festo:CPX-FB36
Rubix:d761030
Producator:1912451
EAN:4052568249335
Documente
Detalii produs : CPX-FB36 FESTO - FESTO 1912451 BUS NODE CPX-FB36
Bus node CPX-FB36 for modular electrical terminal CPX. Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Configuration support=(* EDS file, * L5K export with CPX-FMT), Parameters configuring=(* - Diagnostic behaviour, * - Failsafe response, * - Forcing of channels, * - Idle mode characteristics, * - Signal setup, * - System parameter)
Informații tehnice
atribute
| Logistic Greutate | 185 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere