Referințe
Festo:CPX-FB40
Rubix:360142
Producator:2474896
EAN:4052568265069
Documente
Detalii produs : CPX-FB40 - NOD FIELDBUS CPX-FB40
bus node CPX-FB40 for modular electrical terminal CPX. Dimensions W x L x H=(* (including interlinking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage of Modules, * - Diagnostic memory), Configuration support=(* XDC file, * XDD file), Parameters configuring=(* - Diagnostic behaviour, * - Failsafe response, * - Forcing of channels, * - Signal setup, * - System parameter)
Bus node CPX-FB40 for modular electrical terminal CPX. Dimensions W x L x H=(* (incl. linking block), * 50 mm x 107 mm x 50 mm), Fieldbus interface=2x socket, M12x1, 4-pin, D-coded, Device-specific diagnostics=(* Channel- and module-oriented diagnostics, * - Undervoltage of modules, * - Diagnostic memory), Configuration support=(* XDC file, * XDD file), Parameterization=(* - Diagnostic behavior, * - Failsafe reaction, * - Forcing of channels, * - Signal setup, * - System parameters)
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere