Mânere manivelă Elesa+Ganter GN 570-64-B8
Cranked handles, Plastic, with bore
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 570-64-B8
Rubix:d591305
Producator:570-64-B8





Detalii produs : GN 570-64-B8 ELESA+GANTER - GN 570-64-B8 ELESA+GANTER
The protruding steel bush of cranked handles GN 570 ensures an accurate bore and square to bore face. It can be retained with a pin or a retaining screw The link between the cranked handle and shaft can be established either with a keyway or a follower pin.
Informații tehnice
atribute
| Logistic Greutate | 95 g |
|---|---|
| Material/finisare | Plastic |
| Lungime | 64 mm |
| Diametrul firului | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
