Mănuși și mâneci rezistente la tăieturi Tegera 8807R-7

Cut resistant gloves 8807R TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:8807R-7
Rubix:d715319
EAN:7340118369952
brand logo

rezumat tehnic

Tipmănușă
Mărime7
Nivelul de rezistență la tăiered
Vezi toate Caracteristice

Detalii produs : 8807R-7 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 8807R-7


Dexterous, thin glove with cut resistant level D, suitable for fine assembly work. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate. Retail packed with descriptive hangtag to help customers with their in-store choice.
Great fingertip sensitivity, palm dipped. For fine assembly work in dry environments.

Puncte forte

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Reinforcement between index finger and thumb, Thin

Aplicații

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work

Informații tehnice


atribute
Tipmănușă
Mărime7
Nivelul de rezistență la tăiered
Material de bazăfibră de sticlă
Acoperirea mănușilornitril
  • Disponibil – Data livrării la cerere

Mărime