Mănuși și mâneci rezistente la tăieturi Tegera 8855-8

Cut resistant gloves 8855 TEGERA®

Vedeți informațiile tehnice

Referințe

Tegera:8855-8
Rubix:d716059
EAN:7340118466781
brand logo

rezumat tehnic

Tipmănușă
Mărime8
Nivelul de rezistență la tăierec
Vezi toate Caracteristice

Detalii produs : 8855-8 TEGERA - CUT-RESISTANT GLOVES AND SLEEVES TEGERA 8855-8


This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove soft and comfortable while still preventing slipping. Cut resistant, level C, and re-enforcement between thumb and index finger. 18 gg knitted liner including CRF® cut resistant technology and contains 30% recycled polyester. Touchscreen functionality. Oeko-Tex approved. Wide size range.

Puncte forte

For touchscreen, Reinforcement between index finger and thumb, Thin

Aplicații

Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Transport work, Warehouse work

Informații tehnice


atribute
Tipmănușă
Mărime8
Nivelul de rezistență la tăierec
Material de bazăpoliester
Acoperirea mănușilornitril
Culoarenegru
  • Disponibil – Data livrării la cerere

Mărime